Shop All Wire Markers
Supco
Fan Cycling Pressure Switch 150-22
Mfr # SFC150225
Zoro # G0937426
original price:
$18.98
28% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fan Cycling
- Standards CE Listed, UL Listed
- Switch Action Close on Rise
- Pressure Range - Maximum 225 psi
- Product Type Pressure Switch
Product Information
- Brand Supco
- MFR # SFC150225
- Zoro # G0937426
- Country of Origin China
- Category Wire Markers
Dimensions
Pressure Connection Size | 1/4 in |
Details
Item | Pressure Switch |
Application | Fan Cycling |
Standards | CE Listed, UL Listed |
Switch Action | Close on Rise |
Pressure Range - Maximum | 225 psi |
Product Type | Pressure Switch |
Contact Form | SPST |
Rated Voltage | 12V DC, 36V DC, 6V DC |
Pressure Connection Gender | Female |
Reset Type | Automatic Reset |
Electrical Connection Type | Hardwired |
Pressure Connection Type | Flare |
Maximum Temperature Setting | 149 Degrees F |
Pressure Range - Minimum | 150 psi |
Minimum Temperature Setting | -31 Degrees F |
Control Type | Fan Cycling |
Element Material | Stainless Steel |
Description
Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 225 psi, Pressure Range - Minimum 150 psi, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 12V DC, 36V DC, 6V DC, Contact Form SPST, Switch Action Close on Rise, Electrical Connection Type Hardwired, Reset Type Automatic Reset, Application Fan Cycling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603060)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- JACKSON SAFETY Maxview Faceshield, Visor Height: 9 in (14201)
- BDG PVC Coated Cut Resistant, Winter Lined w/Gauntlet Cuff & Imp, Size L (9) (99-9-504-9)
- SUPCO Slp0530 Pressure Switch (SLP0530)
- SUPCO High Pressure Switch, Opens 600 PSI (SHP600475)
- BRADY White Polyimide Wire Marker, THT-97-717-10 (THT-97-717-10)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- PANDUIT P1 Marker Plate Cass, 3" x .50", Yl (M300X050Y6C)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- Supco Electrical Labels