Shop All Welding Tips
Supco
Extension Hose, 72 in., Propane/MAPP
Mfr # ET4770
Zoro # G4015895
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane/MAPP
- Includes Belt Clip
- Series Express Series
- Size 72"
- Type Replacement
Product Information
- Brand Supco
- MFR # ET4770
- Zoro # G4015895
- UPC # 687152237555
- Country of Origin France
- Category Welding Tips
Dimensions
Size | 72" |
Details
Item | Extension Hose |
Gas Service | Propane/MAPP |
Includes | Belt Clip |
Series | Express Series |
Type | Replacement |
For Use With | Mfr. No. ET478 |
Torch Model | ICE-27C/ICE-27T |
Description
Extension Hose, Express Series, Tip Size N/A, Size 72 In., Gas Service Propane / MAPP, Tip Type N/A, Torch Model ICE-27C/ICE-27T, Replacement, Includes Belt Clip, For Use With Mfr. No. ET478
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tip Solder Cutting (6110)
- PARKER TORCHOLOGY Bernard Centerfire Style Nozzle, Copper, 5/8 in. with 1/8 in. Recess (PN-5818C)
- WILSON Welding Curtain Frames (37198)
- POWERWELD Airco Style Cutting Tip, Acetylene, #2 (164-2)
- GENTEC Victor Syle Cutting Tip Size 6 Victor Equivalent 1-101 (173C-6)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #6 (0330-0009) (6-1-101)
- GENTEC OXY-ACETYLENE CUTTING TIPS , AIRCO STYLE, Cutting Tip, Acet., Med Duty, Size 0 Style 144-0 (672C-0)
- HARRIS Mach Cutt Tip Propane (6290-2/0-VVC)
- TWECO Contact Tip, Tapered, Copper, PK25 (11601604)
- POWERWELD Airco Style Cutting Tip, Acetylene, #00 (164-00)
- SMITH EQUIPMENT Heating Tip, SC, Tip Size 83,000 BTU (SC83)
- Supco Welding Tips