Shop All Motor Accessories
Supco
ECM Motor Diagnostic Tool, 7.50" L
Mfr # ECMPRO
Zoro # G7952517
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 24V AC Indicating Light, Easy to Use, No Batteries Required, Short Circuit Protection, The Back of the Unit is Magnetic for Job Site Convenience, Unit Weight 5.5 oz
- Length (In.) 7.5 in
- For Use With ECM Motors
- Height (In.) 1 3/4 in
- Width (In.) 5 1/8 in
Product Information
- Brand Supco
- MFR # ECMPRO
- Zoro # G7952517
- UPC # 687152262830
- Country of Origin China
- Category Motor Accessories
Dimensions
Length (In.) | 7.5 in |
Height (In.) | 1 3/4 in |
Width (In.) | 5 1/8 in |
Overall Height | 1 3/4 in |
Overall Width | 5 1/8 in |
Overall Length | 7 1/2 in |
Details
Item | Diagnostic Tool |
Features | 24V AC Indicating Light, Easy to Use, No Batteries Required, Short Circuit Protection, The Back of the Unit is Magnetic for Job Site Convenience, Unit Weight 5.5 oz |
For Use With | ECM Motors |
Number of Pieces | 1 |
Number of Cables | 2 |
Description
Diagnostic Tool, For Use With ECM Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT (CPA661)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 4 In (M1-D012-0100-A04-LN)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- DAYTON Bushing (6X452)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W449T (W449T)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- SARGENT Electric Latch Retraction Motor Kit (55-M56AF)
- EATON Lug and Cable Kit, 2 Cables (EML26)
- EATON Lug and Cable Kit, 1 Cables (EML23)
- Supco Motor Supplies