Shop All Nonelectrical Properties Data Loggers
Supco
Data Logger, Temperature and Humidity
Mfr # SL300TH
Zoro # G1761435
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -40 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 99%
- Accuracy +/-1 Degrees F Temp, +/-2% RH
- Battery Life 6 yr
Product Information
- Brand Supco
- MFR # SL300TH
- Zoro # G1761435
- UPC # 687152194889
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height (In.) | 3 in |
Depth (In.) | 0.5 in |
Width (In.) | 1.5 in |
Overall Depth | 5/8 in |
Overall Height | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 5/8 in |
Description
Mini Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 160 Degrees F, Minimum Dew Point Measured -40 Degrees F, For Phase Single, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 99 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Inlet Hood, Plastic, H000472 (H000472)
- SOUTHWIRE 400A AC/DC Clmp Meter w/True RMS, Built-in NCV, Wrklght, Tst Prbe Hldr (21550T)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver (PFQ2440-DRY-2FF)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE1)
- SUPCO 7 Day Chart -40Deg F To 30Deg F, PK60 (CR87-7)
- SUPCO Data View Logger, Temp and Humidity (DVTH)
- SUPCO Indoor Air Quality Monitor, Handheld (IAQ55)
- SUPCO Temperature Alarm, 35 hr. Battery (THA2U)
- SUPCO Temp/Humid Logger, Display (SL500TH)
- SUPCO Chart Recorder Pen Sealed Unit Parts Co. (CRPENB)
- HOBO Data Logger, Motor On/Off, 512 KB (UX90-004M)
- Supco Nonelectrical Properties Data Loggers