Shop All Fan Parts
Supco
Condensate Drain Pan, 120V, 50 oz.
Mfr # 70
Zoro # G9889455
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Commercial Refrigerators and Freezers
- Width 4 3/4 in
- Height 3 in
- Material Aluminum
Product Information
Dimensions
Width | 4 3/4 in |
Height | 3 in |
Length | 12 1/4 in |
Details
Voltage | 120VAC |
For Use With | Commercial Refrigerators and Freezers |
Material | Aluminum |
Features | Uniform Heating, Self Regulating, Removable Cord Set for Easy Cleaning |
Item | Condensate Remover, 120VAC, 50 oz. |
Phase | 1 |
Max. Amps | 2.61 A |
Type | 4.5 oz/hr Dissipation Rate |
Fits Brand | SUPCO |
Description
Condensate Remover, 120VAC, 50 oz., Fits Brand Supco, Type 4.5 oz/hr Dissipation Rate, Features Uniform Heating, Self Regulating, Removable Cord Set for Easy Cleaning
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Direct Spark Ignition Module (P79990)
- DIVERSITECH Monitor, Dig, Single Ph.Mtr.Pro (DSP-1)
- SCHNEIDER ELECTRIC Thermostat, 75 deg. to 105 deg. F, SPDT (TC-1103)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD10""X10' (70410)
- SUPCO Mini-Split Run Cap, 2.5MFD x 450V (RC2.5X450)
- SUPCO Copper Drier, SUD114 (SUD114)
- SUPCO Quick Disc, Insulated, T1010, PK10 (T1010)
- SUPCO Porcelain Wire Connector, T2070, PK10 (T2070)
- SUPCO Pick Tool for SF39 Series (SF3915)
- SUPCO Round Run Capacitor, CR100X370R (CR100X370R)
- TRANE Oil Filter, Spinon, 5.5in, 3 Microns (FLR0928)
- Supco Fan Parts