Shop All Fan Parts
Supco
Cond Motor, 4 Watt, 120V, CWOSE
Mfr # SM5211
Zoro # G0392423
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Commercial and Domestic Refrigeration Equipment; Room and Hood ventilators; Evaporative Coolers; Various Other Equipments
- Fits Brand Various Electronic Devices
- Features Single Speed: 1550 RPM
- Phase 1
Product Information
Details
Voltage | 120VAC |
For Use With | Commercial and Domestic Refrigeration Equipment; Room and Hood ventilators; Evaporative Coolers; Various Other Equipments |
Fits Brand | Various Electronic Devices |
Item | Condenser Motor |
Features | Single Speed: 1550 RPM |
Phase | 1 |
Includes | Hardware |
Description
Cond Motor,4 Watt,120V,CWOSE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20301.11 12PK)
- DAYTON Wheels, PK2 (VE1YNW7WG)
- HESSAIRE Portable Evaporative Cooler 5300 cfm, 15 gal, Direct Drive (M250)
- RITTAL Wet-Location Square Axial Fan, Square, 230V AC, 1 Phase, 106 cfm (3240100)
- SUPCO Porcelain Wire Connector, T2070C, PK100 (T2070C)
- SUPCO Round Dual Run Capacitor, CD55+5X440R (CD55+5X440R)
- SUPCO Line Tap Connector, PK5 (T1064)
- SUPCO Round Dual Run Capacitor, CD30+5X370R (CD30+5X370R)
- SUPCO Line Tap Valve, 1/2", 5/8" (A2)
- SUPCO Cond Motor, 2.5 Watt, 120V, CWOSE (SM5113)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-170)
- Supco Fan Parts