Shop All Chart Recorders
Supco
Chart Recorder
Mfr # CR4
Zoro # G0292932
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remote-Reading Universal
- Recording Time (Day) 1.5 hr to 31 days
- Temp. Range Sensor-Dependent
- Dew Point Range Sensor-Dependent
- Relative Humidity Range Sensor-Dependent
Product Information
- Brand Supco
- MFR # CR4
- Zoro # G0292932
- UPC # 687152013845
- Country of Origin China
- Category Chart Recorders
Dimensions
Chart Size (In.) | 6 in |
Battery Size | AA |
Recorder Depth | 4.75 in |
Recorder Height | 13 in |
Strip Chart Length | 5.5 in |
Recorder Width | 8.5 in |
Circular Chart Diameter | 6 in |
Description
Circular Chart Recorder, Product Type Disposable Temperature Recorder, Recorder Height 13 in, Recorder Width 8.5 in, Recorder Depth 4.75 in, Circular Chart Diameter 6 in, Minimum Temperature Measured Degrees F 32 Degrees F, Maximum Temperature Measured Degrees F 120 Degrees F, Parameters Measured Pressure, Relative Humidity, Temperature Degrees C, Temperature Degrees F, Time Recorded 1.5 hr, 31 day, Accuracy Degrees F +/-1 Percent, Alert Type Sound, Maximum Relative Humidity Measured 95 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS SS Wall Plate, Static Pressure Pickup (A-417A)
- AAON PRESSURE TRANSDUCER 0667PSI NO CABLE (V38410)
- TAYLOR Glow in the Dark Dial Thermometer Plastic Black 13.25 in. (5267459)
- KODIAK Pressure Gauge, 0 to 30 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L2530/DSM3511LP)
- SUPCO Disposable Temp Recorder, 10 Day (DR10)
- MONARCH Paperless Recorder, Power 100 To 240 VAC (DC1250 U01)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- DICKSON 8 Pressure Chart Recorder (PW865)
- DICKSON Chart Recorder, 0 to 500 PSI (PW479)
- DICKSON Temp Chart Recorder, 3 In (SC397)
- DICKSON Dickson C412 Circular Chart 8In Chart Recorder Parts And Accessory (C412)
- Supco Chart Recorders