Shop All Wedge Anchors
Sup-R Stud
SUP-R STUD Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel 25 PK
Mfr # 2412700
Zoro # G3557272
product price: $21.85
/pk 25, $0.87/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand SUP-R STUD
- Material Carbon Steel
Product Information
- Brand Sup-R Stud
- MFR # 2412700
- Zoro # G3557272
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 7" |
Details
Item | Wedge Anchor |
Sub-Brand | SUP-R STUD |
Material | Carbon Steel |
Description
Wedge Anchor,Carb. Stl,1/2 In.x7 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0075)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotterless Hitch Pins 8PK (930102)
- BOSTITCH Crown Staples, 15 1/2 ga, 1/2" W, PK7720, 15 1/2 ga ga, 1 3/4 in Leg L, Steel, 7720 PK (BCS1514)
- ALLSTAR Large Head Aluminum Rivet; Yellow, 250PK (ALL18181)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 4-1/4" L, Carbon Steel 50 PK (2412414)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel 15 PK (2434100)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel 25 PK (2458500)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel 20 PK (2458700)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel 100 PK (2414314)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel 50 PK (2438500)
- REDHEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel, 50 PK (12367)
- Sup-R Stud Concrete Anchors