Shop All Face and Body Lotions
Sunx
Sunscreen, 8 oz, Bottle, 50 SPF
Mfr # 18-908G
Zoro # G8092685
product price: $10.45
/ea
Sold in multiples of 12 for $125.40
$125.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Formula SPF 50
- Size - First Aid and Wound Care 8.000 oz
- Package Type - First Aid and Wound Care Bottle
- Count - First Aid and Wound Care 1
Product Information
- Brand Sunx
- MFR # 18-908G
- Zoro # G8092685
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 8 oz |
Size - First Aid and Wound Care | 8.000 oz |
Details
Formula | SPF 50 |
Package Type - First Aid and Wound Care | Bottle |
Item | Sunscreen |
Item - First Aid and Wound Care | Sunscreen |
Count - First Aid and Wound Care | 1 |
Form - First Aid and Wound Care | Lotion |
Application - First Aid and Wound Care | Sunscreen |
Unitized | Unitized |
SPF | 50 |
Formula Features | Paraben Free |
Package Format | Bottle |
Active Ingredient | Aloe Vera, Vitamin E |
Purpose | Sunscreen |
Format | Lotion |
Description
Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 8 oz, Package Format Bottle, Formula Features Paraben Free, Unitized Unitized, SPF 50, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ReadyCare First Aid Kit for 25 People, ANSI A+, 139 Pieces (90697)
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- MABIS Jar, 6.4oz, Closure Gray, Polystyren (39-813-000)
- ELEVEN-TEN Tourniquet Case, Black, Plastic, 2-1/2" L (80-0944)
- SUNX Sunscreen, 32 oz, Bottle, 50 SPF (18-910G)
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK25 (18-917G)
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-903G)
- SUNX Refill Bladder for SPF 30+ Sunscreen Wall-Mount Dispenser (CSBO010557)
- SUNX Sunscreen, 4 oz, Bottle, 50 SPF (18-905G)
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-904G)
- OKEEFFES Working Hands No Scent Hand Repair Cream 6.8 oz (K0680001)
- Sunx Skin Care