Shop All Face and Body Lotions
Sunx
Sunscreen, 1.5 oz, Bottle, 50 SPF
Mfr # 18-902G
Zoro # G8341158
product price: $4.19
/ea
Sold in multiples of 24 for $100.56
$100.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 oz
- Formula SPF 50
- Unitized Unitized
- Application - First Aid and Wound Care Sunscreen
- Form - First Aid and Wound Care Lotion
Product Information
- Brand Sunx
- MFR # 18-902G
- Zoro # G8341158
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 1.5 oz |
Size - First Aid and Wound Care | 1.500 oz |
Details
Formula | SPF 50 |
Item | Sunscreen |
Item - First Aid and Wound Care | Sunscreen |
Unitized | Unitized |
Application - First Aid and Wound Care | Sunscreen |
Form - First Aid and Wound Care | Lotion |
Package Type - First Aid and Wound Care | Bottle |
Count - First Aid and Wound Care | 1 |
Active Ingredient | Aloe Vera, Vitamin E |
Format | Lotion |
Package Format | Bottle |
SPF | 50 |
Purpose | Sunscreen |
Formula Features | Paraben Free |
Description
Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 1.5 oz, Package Format Bottle, Formula Features Paraben Free, Unitized Unitized, SPF 50, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Adhesive Bandages, Sheer, 3/4" X 3", 100/Bx, 24/Cs, 2400PK (783800)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SR8Q100525)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze (3-008)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, Assorted (90332)
- SUNX Refill Bladder for SPF 30+ Sunscreen Wall-Mount Dispenser (CSBO010557)
- SUNX Sunscreen, 4 oz, Bottle, 50 SPF (18-905G)
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK25 (18-917G)
- SUNX Sunscreen, 4 oz, Bottle, 50 SPF (18-906G)
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK100 (18-921G)
- SUNX Sunscreen, 32 oz, Bottle, 50 SPF (18-910G)
- PAYA Lotion, , 1 ounce, 144PK (PAYA005-00)
- Sunx Face and Body Lotions