Shop All Arts & Crafts
Sunworks
Paper, Construction, 9" x 12", Black, PK50
Mfr # 6303
Zoro # G4425471
product price: $1.79
/pk 50, $0.04/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9 x 12
- Basis Weight 58 lb
- Weight 0.704 lbs
- Paper/Media Color(s) Black
Product Information
- Brand Sunworks
- MFR # 6303
- Zoro # G4425471
- UPC # 045173063032
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Construction,9" x 12",Black,PK50 |
Color | Black |
Basis Weight | 58 lb |
Weight | 0.704 lbs |
Paper/Media Color(s) | Black |
Paper Basis Weight (lb) | 50 lb Text |
Description
Paper,Construction,9" x 12",Black,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Boxes, 15" x 12" x 10", Kraft, 25/Bundle (HD151210)
- SCREENING Screening 72 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE72BLAC)
- TICONDEROGA Original Ticonderoga Pencils, No. 2 Soft, Unsharpened, PK72 (X33904)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Violet, PK50 (7207)
- SUNWORKS Construction Paper SmartStack, 9x12, PK300 (6525)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Pink, PK50 (7003)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Light Brown, PK50 (6907)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Fluorescent Paint Set - 2 Oz. - Set 6 (227982)
- Sunworks