Shop All Arts & Crafts
Sunworks
Paper, Construction, 12x 18", Assorted, PK50
Mfr # 6507
Zoro # G4425465
product price: $3.99
/pk 50, $0.08/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Size 12 x 18
- Basis Weight 58 lb
- Weight 1.438 lbs
- Paper/Media Color Assortment Black; Blue; Brown; Holiday Green; Orange; Pink; Scarlet; Violet; White; Yellow
Product Information
- Brand Sunworks
- MFR # 6507
- Zoro # G4425465
- UPC # 045173065074
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper,Construction,12x 18",Assorted,PK50 |
Color | Assorted |
Basis Weight | 58 lb |
Weight | 1.438 lbs |
Paper/Media Color Assortment | Black; Blue; Brown; Holiday Green; Orange; Pink; Scarlet; Violet; White; Yellow |
Paper/Media Color(s) | Assorted |
Paper Basis Weight (lb) | 50 lb Text |
Description
Paper,Construction,12x 18",Assorted,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Board, Cork, 3X2 (MEA85366)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U994)
- SHARPIE S-Note Creative Markers, Assorted Ink Colors, Bullet/Chisel Tip, White Barrel, PK8, 8PK (2154173)
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Sky Blue, PK50 (7607)
- SUNWORKS Construction Paper, Brown, 50PK (PAC6703)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- SUNWORKS Paper, Constr, 9X12, Bwe, 50Sh Pk (PAC8703)
- HD HW16 B Dowel Rods 1 in. Diameter - Birch (HW16 B)
- Sunworks