Shop All Arts & Crafts
Sunworks
Construction Paper, Holiday Red, 12in x 18in, 100 Sheets, PK3
Mfr # P9908
Zoro # G4107640
product price: $30.89
/pk 3, $10.30/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Holiday Red
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 300 Sheets
Product Information
- Brand Sunworks
- MFR # P9908
- Zoro # G4107640
- UPC # 194629105878
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Holiday Red |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 300 Sheets |
Description
SunWorks® Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, is slightly textured and cuts and folds evenly without cracking. Recyclable. Each pack includes 100 sheets. Sold as 3 packs for a total of 300 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Catalog Rack 12 Rings Metal (50411)
- RELIUS SOLUTIONS Banding Stretch Wrap, 3X600', 150 Gauge (PVT3x150GI)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- UNIVERSAL Golf Pencil, #2 HB, Yellow, PK144 (UNV24264)
- SUNWORKS Paper, Construction, 9" x 12", Black, PK50 (6303)
- SUNWORKS Construction Paper, Brown, 50PK (PAC6703)
- SUNWORKS Construction Paper, Sky Blue, 50PK (PAC7603)
- SUNWORKS Paper, Construction, 18" x 24", Green, PK50 (8017)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Black, PK50 (6307)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Orange, PK50 (6603)
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- Sunworks