Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 9 x 12, Sky Blue, PK50
Mfr # 7603
Zoro # G801847801
product price: $1.79
/pk 50, $0.04/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sky Blue
- Size 9 x 12
- Weight 0.704 lbs
- Basis Weight 58 lb
- Sheet/Roll Size 9 x 12
Product Information
- Brand Sunworks
- MFR # 7603
- Zoro # G801847801
- UPC # 45173076032
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper |
Color | Sky Blue |
Weight | 0.704 lbs |
Basis Weight | 58 lb |
Paper Basis Weight (lb) | 50 lb Text |
Paper/Media Color(s) | Sky Blue |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Acrylic Paint 16 oz, Mars Black, PK3 (101-100)
- GEM Push Pins, 5/8", Aluminum, PK100 (CPAL5)
- TOPS 6 x 9" Poly Covered Steno Books (TOP99708)
- TOY TIME Toy Time Wooden Folding Mancala Game (243573COH)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Holiday Green, PK50 (8007)
- SUNWORKS Paper, Constr, 9X12, Bwe, 50Sh Pk (PAC8703)
- SUNWORKS Paper, Construction, 12x 18", Assorted, PK50 (6507)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- SUNWORKS Paper, Constr, 9X12, Hrd, 50Sh Pk (PAC9903)
- MAYCO Mayco Elements Chunkies Non-Toxic Ceramic Glaze; 1 Pint; Gold Mine (407325)
- Sunworks