Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 12 x 18, Holiday Green, PK50
Mfr # 8007
Zoro # G001955955
product price: $3.99
/pk 50, $0.08/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Holiday Green
- Size 12 x 18
- Weight 1.388 lbs
- Basis Weight 58 lb
- Paper Basis Weight (lb) 50 lb Text
Product Information
- Brand Sunworks
- MFR # 8007
- Zoro # G001955955
- UPC # 45173080077
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Holiday Green |
Weight | 1.388 lbs |
Basis Weight | 58 lb |
Paper Basis Weight (lb) | 50 lb Text |
Paper/Media Color(s) | Holiday Green |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY GROUP Mini Desk Calculator (CA272)
- OPTIMA SCALES Optima Scales OP-924B-3000 General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP-924B-3000)
- TORBAL Bench Scale, 6000g/15 lb., Digital (BA6U)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM213)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Sky Blue, PK50 (7607)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- SUNWORKS Paper, Constr, 9X12, Hrd, 50Sh Pk (PAC9903)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Bright White, PK50 (8703)
- SUNWORKS Paper, Constr, 24X36, Ast, 50Sh Pk (PAC6523)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Pink, PK50 (7007)
- SHORTCUTS Shrtcut Paint Pen Gold (SCP-901)
- Sunworks