Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 12 x 18, Brown, PK50
Mfr # 6707
Zoro # G401847997
product price: $3.95
/pk 50, $0.08/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 12 x 18
- Weight 1.326 lbs
- Basis Weight 58 lb
- Paper Basis Weight (lb) 50 lb Text
Product Information
- Brand Sunworks
- MFR # 6707
- Zoro # G401847997
- UPC # 45173067078
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Brown |
Weight | 1.326 lbs |
Basis Weight | 58 lb |
Paper Basis Weight (lb) | 50 lb Text |
Paper/Media Color(s) | Brown |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Parchment, 24No, Blue (964C)
- BAND-IT Bandit Band Green Tote100 (C205G9)
- CANON MP25DV 12-Digit Ribbon Printing Calculator, Black/Red Print, 4.3 Ln/Sc (2202C001)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (27026)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Bright White, PK50 (8707)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- SUNWORKS Paper, Const, 9X12, Htpk, 50Sh Pk (PAC9103)
- SUNWORKS Paper, Constr, 9X12, Hrd, 50Sh Pk (PAC9903)
- SUNWORKS Paper, Construction, 9" x 12", Black, PK50 (6303)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- ACME #11 BLADE -TITANIUM HOBBY KNIFE (13974)
- Sunworks