Shop All Arts & Crafts
Sunworks
Construction Paper, 24 x 36, Black, PK50
Mfr # 6323
Zoro # G5886581
product price: $29.45
/pk 50, $0.59/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 24 x 36
- Basis Weight 58 lb
- Paper/Media Color(s) Black
- Weight 7 lbs
Product Information
- Brand Sunworks
- MFR # 6323
- Zoro # G5886581
- UPC # 045173063230
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 24 x 36 |
Sheet/Roll Size | 24 x 36 |
Details
Item | Construction Paper,24 x 36,Black,PK50 |
Color | Black |
Basis Weight | 58 lb |
Paper/Media Color(s) | Black |
Weight | 7 lbs |
Paper Basis Weight (lb) | 50 lb Text |
Description
Construction Paper,24 x 36,Black,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x .859" Black Nylon Plastic Panel Grommets 15PK (70262)
- BUSINESS SOURCE Locking D Ring View Binder 2" Binder Capacity Letter (26960)
- XEROX Xerox Waste Toner Cartridge, 30000 Yield (108R01416)
- AVERY Label, Round, 2"", Glossy White 120PK (AVE22807)
- SUNWORKS Paper, Construction, 12" x 18", Red, PK50 (P6107)
- SUNWORKS Paper, Constr, 9X12, Hgn, 50Sh Pk (PAC8003)
- SUNWORKS Paper, Constr, 9X12, Bwe, 50Sh Pk (PAC8703)
- SUNWORKS Paper, Construction, 12" x 18", Blue, PK50 (7507)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Assorted, PK50 (6503)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- Sunworks