Shop All Roof Repair Products and Tools
Suntuf
GRECA 76 PC-W.CONN W.OPAL 50in, 5PK
Mfr # 706962
Zoro # G610066318
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Opal
- For Use With SUNTUF
- Includes 1 Suntuf wall connector
Product Information
- Brand Suntuf
- MFR # 706962
- Zoro # G610066318
- UPC # 763552442574
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | White Opal |
Item | wall connector |
For Use With | SUNTUF |
Includes | 1 Suntuf wall connector |
Description
The Suntuf wall connector is designed specifically to eliminate drips and leaks where your Suntuf panels join a wall. The flashing is corrugated on one side matching the corrugation of the Suntuf panels. The smooth edge is designed to work with your existing wall to guide water away from the wall and over the panels.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Filter, Pleated Panel, 20 x 25 x 1 In (64658)
- AMERI-VENT Bracket Support Chimney 6In (6HS-SBA)
- NVENT HOFFMAN Axial Fan, Square, 230V AC, 100 cfm, 4 5/8 in W. (A4AXFN2)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (6B639)
- SUNTUF 26 in. x 6 ft. Clear Polycarbonate Roof Panel, 10PK (400985)
- SUNTUF Closure Strip, 3 ft L, 78 in W, Fabric (92520)
- SUNTUF 26 in. x 6 ft. Blue Polycarbonate Roof Panel, 10PK (191897)
- SUNTUF 26 in. x 6 ft. Smooth Cream Polycarbonate Roof Panel, 10PK (400987)
- SUNTUF 26 in. x 6 ft. Misty Green Polycarbonate Roof Panel, 10PK (400991)
- SUNTUF GRECA 76 PC-R.CAP S.G. 50in, 5PK (706965)
- DAP Ultra Clear Roof Crystal Clear SolventBased Resin All Purpose Sealant 32 oz (7079818396)
- Suntuf Roof Repair Products and Tools