Shop All Roof Repair Products and Tools
Suntuf
GRECA 76 PC-W.CONN CLEAR 50in, 5PK
Mfr # 401021
Zoro # G910066322
product price: $94.19
/pk 5, $18.84/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes 1 Suntuf wall connector
- For Use With SUNTUF
Product Information
- Brand Suntuf
- MFR # 401021
- Zoro # G910066322
- UPC # 763552441263
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Clear |
Includes | 1 Suntuf wall connector |
Item | wall connector |
For Use With | SUNTUF |
Description
The Suntuf wall connector is designed specifically to eliminate drips and leaks where your Suntuf panels join a wall. The flashing is corrugated on one side matching the corrugation of the Suntuf panels. The smooth edge is designed to work with your existing wall to guide water away from the wall and over the panels.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Bypass Damper, Vertical, 8" (BV-08)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AX58)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (42-474A)
- ANTHONY Door Gasket, 30" x 73" (58-435)
- SUNTUF GRECA 76 PC-R.CAP W.OPAL 50in, 5PK (706960)
- SUNTUF GRECA 76 PC-S.RIDGE CLEAR 50in, 5PK (401020)
- SUNTUF GRECA 76 PC-W.CONN S.G. 50in, 5PK (706966)
- SUNTUF GRECA 76 PC-W.CONN W.OPAL 50in, 5PK (706962)
- SUNTUF PLASTIC CLOSURE HORIZ, 60PK (401032)
- SUNTUF 26 in. x 6 ft. Sea Green Polycarbonate Roof Panel, 10PK (400993)
- HENRY ROOFNG FABRIC 4""X150' (HE183195)
- Suntuf Roof Repair Products and Tools