Shop All Roof Repair Products and Tools
Suntuf
GRECA 76 PC-S.RIDGE CLEAR 50in, 5PK
Mfr # 401020
Zoro # G810066309
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- For Use With SUNTUF
- Includes 1 Suntuf side ridge cap
Product Information
- Brand Suntuf
- MFR # 401020
- Zoro # G810066309
- UPC # 763552441256
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Clear |
Item | side ridge cap |
For Use With | SUNTUF |
Includes | 1 Suntuf side ridge cap |
Description
Use the Suntuf 4 ft. Polycarbonate Side Ridge to impede water from entering the seam where roofing panels meet the wall. This connector's smooth edge redirects water over the panels. Profile matched to Suntuf corrugated panels for a consistent look and feel.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS F262Kdh-01C Air Flow Switch (F262KDH-01)
- ROBERTSHAW Line Voltage Thermostat, SPST Cooling, 3"W (803A)
- DAYTON Door Louver, 26-1/8 H, 26-1/4 W, Steel (6WRK3)
- AIR HANDLER 8 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GHY3)
- SUNTUF 26 in. x 6 ft. Burgundy Polycarbonate Roof Panel, 10PK (191815)
- SUNTUF PLASTIC CLOSURE HORIZ, 60PK (401032)
- SUNTUF 26 in. x 6 ft. Gold Polycarbonate Roof Panel, 10PK (191817)
- SUNTUF 26 in. x 6 ft. White Opal Polycarbonate Roof Panel, 10PK (400989)
- SUNTUF 26 in. x 6 ft. Red Brick Polycarbonate Roof Panel, 10PK (400992)
- SUNTUF 26 in. x 6 ft. Clear Polycarbonate Roof Panel, 10PK (400985)
- GACO GP15002-WHITE Roof Patch, White, Liquid, 2 gal (GP1500)
- Suntuf Roof Repair Products and Tools