Shop All Roof Repair Products and Tools
Suntuf
GRECA 76 PC-R.CAP W.OPAL 50in, 5PK
Mfr # 706960
Zoro # G410066310
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Opal
- Includes 1 Suntuf ridge cap
- For Use With SUNTUF
Product Information
- Brand Suntuf
- MFR # 706960
- Zoro # G410066310
- UPC # 763552442550
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | White Opal |
Item | ridge cap |
Includes | 1 Suntuf ridge cap |
For Use With | SUNTUF |
Description
The Suntuf ridge cap is a corrugated flashing intended specifically to provide a solution for eliminating leaks where two Suntuf corrugated roofing panels meet, to form a peak or ridge in a traditional A shaped roofline. The flashing is manufactured with the same 3 In. corrugation as the Suntuf panel to provide an excellent fit, and simplify the otherwise difficult task of flashing a corrugated roof. Made from strong impact resistant polycarbonate - virtually unbreakable
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC W Wall Heater 240V 2000-1000W White (W2420-W)
- B & K Drain Boiler 1/2" Female (VBDCONB3)
- HONEYWELL THERMAL SOLUTIONS Rm7800L1012 120V Automatic (RM7800L101)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-050-030)
- SUNTUF 26 in. x 6 ft. Solar Grey Polycarbonate Roof Panel, 10PK (400986)
- SUNTUF GRECA 76 PC-S.RIDGE W.OPAL 50in, 5PK (706961)
- SUNTUF 26 in. x 6 ft. Blue Polycarbonate Roof Panel, 10PK (191897)
- SUNTUF 26 in. x 6 ft. Sea Green Polycarbonate Roof Panel, 10PK (400993)
- SUNTUF 26 in. x 6 ft. Red Brick Polycarbonate Roof Panel, 10PK (400992)
- SUNTUF PLASTIC CLOSURE HORIZ, 60PK (401032)
- HENRY Smooth Black Asphalt ColdAp Roof And Lap Adhesive 1 gal (HE203042)
- Suntuf Roof Repair Products and Tools