Shop All Roof Repair Products and Tools
Suntuf
26 in. x 6 ft. Smooth Cream Polycarbonate Roof Panel, 10PK
Mfr # 400987
Zoro # G610065342
product price: $207.99
/pk 10, $20.80/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smooth Cream
- For Use With SUNTUF
- Includes 10 polycarbonate roofing panels
Product Information
- Brand Suntuf
- MFR # 400987
- Zoro # G610065342
- UPC # 763552441386
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Smooth Cream |
For Use With | SUNTUF |
Item | polycarbonate panel |
Includes | 10 polycarbonate roofing panels |
Description
Suntuf polycarbonate corrugated roofing panels make an excellent cover for decks, patios, carports and sheds because they are easy to install, durable and long lasting. In fact Suntuf polycarbonate roof panels are up to 20 times stronger than traditional fiberglass roofing. Their co-extruded UV protection means that the panels hold their color in extreme climate conditions while offering UV shielding to anything they cover.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 20x25x4 Honeywel Filter (HW2025-11R)
- MULTIFAN Exhaust Fan, 12 In, 240V (V4E30K2M71100)
- SUPCO Sequencer 24V (Q112)
- ALL-FILTERS 20X25X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (20252.12 4PK)
- SUNTUF 26 in. x 6 ft. Sky Blue Polycarbonate Roof Panel, 10PK (400994)
- SUNTUF 26 in. x 6 ft. Bronze Polycarbonate Roof Panel, 10PK (401010)
- SUNTUF 26 in. x 6 ft. Sea Green Polycarbonate Roof Panel, 10PK (400993)
- SUNTUF 26 in. x 6 ft. Red Brick Polycarbonate Roof Panel, 10PK (400992)
- SUNTUF 26 in. x 6 ft. Clear Polycarbonate Roof Panel, 10PK (400985)
- SUNTUF GRECA 76 PC-S.RIDGE S.G. 50in, 5PK (706964)
- DQB Brush 3-Knot Roof Tamp (11941)
- Suntuf Roof Repair Products and Tools