Shop All Roof Repair Products and Tools
Suntuf
26 in. x 6 ft. Gold Polycarbonate Roof Panel, 10PK
Mfr # 191817
Zoro # G710065341
product price: $242.99
/pk 10, $24.30/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Includes 10 polycarbonate roofing panels
- For Use With SUNTUF
Product Information
- Brand Suntuf
- MFR # 191817
- Zoro # G710065341
- UPC # 763552442970
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Gold |
Includes | 10 polycarbonate roofing panels |
For Use With | SUNTUF |
Item | polycarbonate panel |
Description
Suntuf polycarbonate corrugated roofing panels make an excellent cover for decks, patios, carports and sheds because they are easy to install, durable and long lasting. In fact Suntuf polycarbonate roof panels are up to 20 times stronger than traditional fiberglass roofing. Their co-extruded UV protection means that the panels hold their color in extreme climate conditions while offering UV shielding to anything they cover.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (VECM3036MAG)
- CARRIER Programmable Thermostat, 7, 5, 2 or 1 Days (33CS2PP2S-03)
- SIEMENS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240V (134-1510)
- DAGAN Dagan AHF101 Wrought Iron Fireplace Tool Set with Twist Stand; Black - 5 Piece (AHF101)
- SUNTUF GRECA 76 PC-R.CAP W.OPAL 50in, 5PK (706960)
- SUNTUF 26 in. x 6 ft. Clear Polycarbonate Roof Panel, 10PK (400985)
- SUNTUF 26 in. x 6 ft. Burgundy Polycarbonate Roof Panel, 10PK (191815)
- SUNTUF 26 in. x 6 ft. Bronze Polycarbonate Roof Panel, 10PK (401010)
- SUNTUF GRECA 76 PC-S.RIDGE S.G. 50in, 5PK (706964)
- SUNTUF GRECA 76 PC-S.RIDGE CLEAR 50in, 5PK (401020)
- GRIP-RITE 2 in. Tin Cap Zinc-Plated Metal Tin Cap Disks Full Round Head 5 lb (TIN5)
- Suntuf Roof Repair Products and Tools