Shop All Degreasers
Sunshine Makers
Cleaner/Degreaser, Aerosol Can, 12 PK
Mfr # 19010
Zoro # G410826402
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
Product Information
- Brand Sunshine Makers
- MFR # 19010
- Zoro # G410826402
- UPC # 43318000157
- Country of Origin United States
- Category Degreasers
Details
Item | Cleaner/Degreaser |
Container Type | Aerosol Can |
Description
Foaming Crystal Simple Green Industrial Cleaner and Degreaser's specialized foaming formula clings to vertical and hard-to-reach surfaces enabling controlled application and longer contact time on soiled areas. This non-abrasive, non-flammable, and non-caustic formula can be used on metals, finishes, plastic, and rubber. Crystal is fragrance-free, color-free, clean-rinsing, and NSF registered A1, A4, A8, C1, making it ideal for critical cleaning applications across a variety of industries such as food processing, commercial kitchens, cosmetics, pharmaceuticals, manufacturing, and packaging. Application: Degreaser/Cleaner; Applicable Material: Hard, Non-Porous Surfaces; Chemical Compound: Ethoxylated Alcohol; Dirt Types: Grease; Oil; Dirt; Dust.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Drain Maintainer, Drum, 55 gal, Liq (G-FM-BEDM-55PRO)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT460)
- GENUINE JOE 16 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70011)
- QUICKIE 1516x60 HardWD Handle (54102)
- SUNSHINE MAKERS CLEANER, SIMPLE GREEN 1GAL (13005EA)
- ZEP Degreaser, 55 Gal Pail, Liquid, Orange (41585)
- VERTREL Cleaner/Degreaser, 5 Gal Drum, Liquid (VERTREL MCA)
- LPS Degreaser, 32 Oz Bottle, Liquid, Clear Water-White (61432)
- GOO GONE Adhesive Remover, Trigger Spray Bottle, 12 oz, Ready to Use Spray Gel, Citrus (2096)
- OIL EATER Cleaner/Degreaser, 275 Gal Tote, Liquid (AOD27535001)
- SCHAEFER Citrol 266 Spray, 16 oz, PK12 (0266-011)
- Sunshine Makers Degreasers