Shop All HID Light Bulbs
Sunshine Lighting
Sunlite MH250/T15/MOG 250 Watt Metal Halide Light Bulb, Mogul Base
Mfr # 03693-SU
Zoro # G006373778
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunshine Lighting
- MFR # 03693-SU
- Zoro # G006373778
- UPC # 653703036939
- Country of Origin China
- Category HID Light Bulbs
Description
Sunlite 03693-su mh250/t15/mog 250 watt metal halide light bulb, mogul base sunlite high intensity discharge lamps are perfect for outdoor lighting and commercial interiors. These energy efficient hid lamps offer exceptional efficacy, great color rendition, have a long service life and excellent lumen maintenance. This sunlite 250 watt metal halide mogul based t15 bulb offers a light output of 21000 lumens and has an average rated life of 10,000 hours. Make sure to choose the correct lamp type for your fixtures, check the ansi codes to help determine the best match for the type of fixture and the ballast it uses. Also check if your fixture requires lamps that are pulse start and/or protected. features: package quantity: 12 average life hours: 10000 wattage: 250 shape: t15 lumans: 21000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Incandescent Lamp, A19 Bulb Shape, 60W (60A/AGRO 120V 12/1 TP)
- ILC Replacement for Light Bulb / Lamp 1000ps52/cl 130v replacement light bulb lamp (1000PS52/CL 130V LIGHT BULB / LAMP)
- STREAMLIGHT Streamlight® 44910 Waypoint® 1000 Lumen Rechargeable LED Pistol Grip Spotlight (44910)
- ILC Replacement for Robertson Psm213cqmvdw (PSM213CQMVDW ROBERTSON)
- SUNSHINE LIGHTING Sunlite MP150/U/MED/PS 150 Watt Protected Metal Halide Light Bulb, Medium Base (03651-SU)
- SUNSHINE LIGHTING Sunlite MH175/U/MED 175 Watt Metal Halide Light Bulb, Medium Base (03655-SU)
- SUNSHINE LIGHTING Sunlite 03663-SU MH400/U/MOG 400 Watt Metal Halide Light Bulb, Mogul Base (03663-SU)
- SUNSHINE LIGHTING Sunlite MH250/U/MOG 250 Watt Metal Halide Light Bulb, Mogul Base (03658-SU)
- SUNSHINE LIGHTING Sunlite MH70/U/MED/PS 70 Watt Metal Halide Light Bulb, Medium Base (03640-SU)
- ILC Replacement for Green Energy 12V 3W Xenon Festoon Frost replacement light bulb lamp (12V 3W XENON FESTOON FROST GREEN ENERGY)
- FEIT ELECTRIC HID ED17 E26 MH 175W (MH175/UMEDHDRP)
- Sunshine Lighting HID Light Bulbs