Shop All HID Light Bulbs
Sunshine Lighting
Sunlite LU35/MED 35 Watt High Pressure Sodium Light Bulb, Medium Base
Mfr # 03600-SU
Zoro # G806373855
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunshine Lighting
- MFR # 03600-SU
- Zoro # G806373855
- UPC # 653703036007
- Country of Origin China
- Category HID Light Bulbs
Description
Sunlite 03600-su lu35/med 35 watt high pressure sodium light bulb, medium base sunlite high intensity discharge lamps are perfect for outdoor lighting and commercial interiors. These energy efficient hid lamps offer exceptional efficacy, great color rendition, have a long service life and excellent lumen maintenance. This sunlite 35 watt high pressure sodium medium based ed17 bulb offers a light output of 2250 lumens and has an average rated life of 16,000 hours. Make sure to choose the correct lamp type for your fixtures, check the ansi codes to help determine the best match for the type of fixture and the ballast it uses. Also check if your fixture requires lamps that are pulse start and/or protected. features: package quantity: 12 average life hours: 16000 wattage: 35 shape: ed17 lumans: 2250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H4 4-Inch Led Series (EL406930)
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- GENERAL MANUFACTURING Lig Flu 25ft. 15W Flourescent End Light (1215-2500)
- ILC Replacement for Sylvania 58633 replacement light bulb lamp (58633 SYLVANIA)
- SUNSHINE LIGHTING Sunlite MH70/U/MED/PS 70 Watt Metal Halide Light Bulb, Medium Base (03640-SU)
- SUNSHINE LIGHTING Sunlite MH175/U/MED 175 Watt Metal Halide Light Bulb, Medium Base (03655-SU)
- SUNSHINE LIGHTING Sunlite MP150/U/MED/PS 150 Watt Protected Metal Halide Light Bulb, Medium Base (03651-SU)
- SUNSHINE LIGHTING Sunlite MH250/U/MOG 250 Watt Metal Halide Light Bulb, Mogul Base (03658-SU)
- SUNSHINE LIGHTING Sunlite 03663-SU MH400/U/MOG 400 Watt Metal Halide Light Bulb, Mogul Base (03663-SU)
- ILC Replacement for SYLVANIA MS320/PS/BU-HOR (MS320/PS/BU-HOR SYLVANIA)
- ILC Replacement For GE GENERAL ELECTRIC GE H33GL400DX (H33GL-400/DX)
- Sunshine Lighting HID Light Bulbs