Sunset Trading SU-117620SC-30-391081 Horizon T-Cushion Chair & Ottoman Slipcover Set - White
Mfr # SU-117620SC-30-391081
Zoro # G603781112
Product Information
- Brand Sunset Trading
- MFR # SU-117620SC-30-391081
- Zoro # G603781112
- UPC # 746591915353
- Country of Origin Unknown
- Category Furniture Covers
Description
No matteer the season, your living space can wear white denim in summer and blue after Labor Day, crisp linen in spring. Now you can change your furniture like you change your pants, wash and wear without a care, how cool is that! No worries over spilt wine, just chill out and have a good time. All your living room ideas are possible with this exquisite piece. Rolled arms and a pleated skirt satisfy traditional tastes, while the slipcovered look offers casual appeal.
Designed for today's lifestyle with just the right touch of tranquility and elegance, all Sunset Trading's slipcovered upholstery furniture boast feather down cushions and 8-way hand tied spring construction, features which their competitors charge upgrade fees for. Slip covers with multiple fabric options, can be easily removed from all pieces for cleaning.
Features- Have fun changing the look and feel of your Sunset Trading Horizon Slipcovered Chair and Ottoman with this well-made slipcover set
- Double-stitched slipcovers and pillows prevents feathers from coming through the fabric
- Welt cord detail creates a casual, yet sophisticated air
- Back and seat cushion covers have same fabric on both sides and can be flipped to minimize wear
- Attached skirts reinforced with hook and loop fasteners to prevent drooping
- Pleats in the front center andecorners add crisp detail
- Zippered backs provide easy removal for cleaning
- Sleeper sofa with chaise, sofa, loveseat, ottoman, swivel and stationary chair
- Color: White
- Overall Chair: 34" H x 38" W x 38" D
- Chair Cushion: 6'' H x 34'' W x 33'' D
- Chair Seat: 18'' H x 24'' W x 32'' D
- Back Cushion: 18'' H x 34'' W x 8'' D
- Arms Size: 7'' W x 25'' H
- Assembly Required: No
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Gas Cap With Gauge For Cub Cadet 1980-1989 Lawn Mowers 125-280 (125-280)
- ICS Drive sprocket, 3 In (525496)
- ZORO SELECT Spray Nozzle, Size 7 to 7.5,3625 psi (ALTPR25-70)
- MATABI Tube With Nuts (84941627)
- SUNSET TRADING Horizon Loveseat Slipcover Only Tan - 36 x 60 x 38 in. (SU-117610SC-391084)
- SUNSET TRADING Sunset Trading SU-1458SC-94-2C-1A Cloud Puff Modular Sofa High Performance Slipcover Fabric - Grey 3 Piece - Slipcover Only (SU-1458SC-94-2C-1A)
- SUNSET TRADING Sunset Trading SU-117678SC-391081 Horizon Slipcover for Sleeper Sofa & Chaise Peyton Pearl (SU-117678SC-391081)
- SUNSET TRADING Horizon Sofa Slipcover Only Tan - 36 x 85 x 39 in. (SU-117600SC-391084)
- SUNSET TRADING Horizon T-Cushion Chair Slipcover Only Tan - 34 x 38 x 38 in. (SU-117620SC-391084)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- Sunset Trading Patio Furniture