Shop All Living Room Sets
Sunset Trading
Sunset Trading Horizon Sofa - Slip Cover Set Only - Linen
Mfr # SU-117600SC-466082
Zoro # G804049196
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunset Trading
- MFR # SU-117600SC-466082
- Zoro # G804049196
- Country of Origin United States
- Category Living Room Sets
Description
Designed for today's lifestyle with just the right touch of tranquility and elegance, all Sunset Trading's Slipcover Upholstery pieces contain feather down cushions and 8-way hand tied spring construction, features which our competitors charge upgrades fees for. Slip covers and coordinating pillow covers, with multiple fabric options, can be easily removed from all pieces for cleaning.
Features- Luxury seat cushions are 1.8 density foam wrapped in dacron batting
- Back cushions are feather down blend channel-sewn into several compartments to assure the pillow stays durable for years to come
- Zippered back provides for easy removal for cleaning
- Complete with four 20" feather down blend pillow inserts with two matching and two coordinating zippered pillow covers with welting
- Cushions can be flipped to minimize wear
- Slipcovers feature a welt cord detail to create a casual, yet sophisticated air in any room
- Cloth Tie on front to position skirts
- Pleats in the front center and corners add crisp detail
- Color - Linen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Beige, PK2 (3201)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Black (B-53BK)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Black (615110190)
- SUNSET TRADING Sunset Trading Teddy Bear 3 Piece Reclining Living Room Set (SU-LN660-3PCSET)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 2-Piece Living Room Set (150-8761-8762)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: Black, Series: Alon (ZB-803-520-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-680-SET-BK-GG)
- MANHATTAN COMFORT Bogardus 2-Piece TV Stand Living Room Set in Black (2-3192AMC153)
- MODWAY FURNITURE Verve Living Room Sofa Set, Gray - Set of 3 (EEI-2445-GRY-SET)
- HOMEROOTS 75 x 40 x 44 in. Modern Burgundy Sofa Set with Console Loveseat (343906)
- Sunset Trading Living Room Sets