Shop All Bar Height Stools
Sunset Trading
Sunset Trading 30" Swivel Barstool in Antique Black
Mfr # DLU-B30-AB
Zoro # G003683917
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunset Trading
- MFR # DLU-B30-AB
- Zoro # G003683917
- UPC # 747925419332
- Country of Origin United States
- Category Bar Height Stools
Description
This beautifully designed furniture supplied by Sunset Trading will assure you many years of use and enjoyment. Complete your dining décor with the country charm of timeless casual bar stools from the Sunset Trading - Sunset Selections Collection. Perfect for everyday casual dining or entertaining guests at your cafe table or kitchen snack bar. Offering traditional classic beauty and style, yet always dependably functional, your family and friends will enjoy the seating comfort of this inviting bar stool for years to come. Pair with your choice of coordinating Sunset Selections cafe dining tables (sold separately) to bring a touch of country warmth with tradition and classic American style to your home. Bar Stool Features include: 30" Windsor style, finished in antique black, scooped swivel seat, curved comfort back support, steel reinforced turned legs, and sturdy quality craftsmanship.
Color: Antique black finish.
Material: Eco-Friendly Malaysian Oak.
Steel Reinforced turned legs, Curved Back support, Scooped swivel seat,.
Available in multiple finishes: Antique Black and Cherry, Light Oak, Nutmeg/Light Oak.
Pair with any Sunset Selections Café Table.
Assembly required: Yes- Mount swivel only.
Seat Height: 30".
Dimensions: 50"H x 19.5"W x 19"D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, White (4GE25)
- KFI Stacking Chair, Armless, Gray Fabric (420CH-1501)
- KANTEK Electric Sit to Stand Computer Workstation w/ Base, Black (STS965)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- SUNSET TRADING Sunset Trading DLU-B50-BCH-2 Napoleon Chair in Antique Black with Cherry Finish Seats - Set of 2 (DLU-B50-BCH-2)
- SUNSET TRADING Sunset Trading 24" Keyhole Barstool in Light Oak Finish (DLU-B124-24-LO)
- SUNSET TRADING Sunset Trading 24" Keyhole Barstool in Antique Black with Cherry Accents (DLU-B124-24-BCH)
- SUNSET TRADING Shades of Gray Slat Back Stool (DLU-EL-B200-2)
- SAFAVIEH Seth Bar Stool- Clay - 38 x 22 x 18 in. (MCR4510F)
- SAFAVIEH Deltana Barstool- Beige - 41.3 x 20 x 17 in. (FOX5208C)
- FLASH FURNITURE Black Leather Barstool (DS-8111-BLK-GG)
- Sunset Trading Bar Height Stools