Shop All Decorative Mirrors
Sunset International Trade Llc
Sunset Trading CF-4934-0877 Mission Bay Bedroom Dresser Beveled Glass Mirror with Vertical Wall Hanging Amish Brown - Solid Wood Frame
Mfr # CF-4934-0877
Zoro # G903940165
product price: $1,024.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,024.99
Free 30-Day Returns
Product Information
- Brand Sunset International Trade Llc
- MFR # CF-4934-0877
- Zoro # G903940165
- UPC # 605832242941
- Country of Origin China
- Category Decorative Mirrors
Description
Create a feeling of balance and serenity with the clean Mission-style lines of this Amish inspired bedroom mirror. This transitional mirror reflects quality and durability, you will always put your best face forward in style. Solid wood mirror features traditional shaker slats on top, can be attached to the matching nine drawer dresser or hung in your bathroom or entryway to bring cohesion to your living space.
Specifications- Color: Brown
- Frame Material: Solid Wood
- Dimension: 45 x 1 x 49 in.
- Mirror Glass: 29 x 42 in.
- Frame Top: 3.5 x 3 x 3 in.
- Frame Sides: 45 x 1 x 4 in.
- Frame Bottom: 4 x 1 x 49 in.
- Country of Origin: Vietnam
- Weight: 48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238MW)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- HOLLAND BAR STOOL CO Arizona 15" x 26" Basketball Mirror (MBsktArizUn)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- ELK HOME Los Olivos Wall Mirror - Small (351-10600)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mirror (AWAA1420)
- Sunset International Trade Llc Decorative Mirrors