Sunperian

4 Inch Motion Sensor LED Flush Mount Ceiling Light 3 CCT Selectable 3000K-5000K 10W 600LM


product price: $32.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 1.1
  • Voltage 120
  • Height 6.9
  • Lumens 600 Lumens
  • Watts 10
See all product information

Product Information

Dimensions

Length 6.9
Width 1.1
Height 6.9

Details

Voltage 120
Lumens 600 Lumens
Watts 10
Lighting Technology LED
For Use With Ceiling Lighting
Beam Angle 120 Degrees
Standards ETL Listed
Rated Life 50000 Hours
Features Damp Rated
Fixture Shape Round
CRI 80
Housing Material Metal

Description

Sunperian 46" Under Cabinet Linkable LED Bar - Built with you in mind, each Sunperian under cabinet LED lighting kit has a 3 selectable color temperature option switch which provides you with the ability to choose from 3000K warm white, 4000K cool white, and 5000K daylight when choosing what light color you want in your home. Don't feel restricted in your decision to pick just 1 color, adjust between 3 choices at any time. Installation is simple with the included accessories which have options of either 3M adhesive stick tape or mounting brackets for a secure fit to your wall or under counter. Feel free to link more than 1 light together with the linkable feature of each light. Link directly from end to end or use the link cord for up to 10 inches of distance between each light. Powering your lights is a breeze with the power cord which you can plug directly into an outlet. You can also control your lights at a single location with the on/off switch attached to each power cord. Decorate your home with accent lighting that produces more light compared to the typical strip light fixture. Each light bar only uses 5 watts of power but can provide your space with 500 lumens of quality lighting which is evenly distributed, unlike others that have light dots. Sunperian products aim to deliver high quality lighting and we believe it should also provide great protection to live up to these standards. Each product is ETL listed, damp rated, and comes with a 5 Year Unlimited Warranty. You can feel safe knowing your product is backed by the gold standard in lighting. Sunperian - based in the USA - was founded with a single mission in mind: provide energy efficient lighting products and environment friendly solutions to meet your daily needs. We supply a wide array of quality lighting products all at affordable pricing to fit your budget. Innovative, cutting edge, and eco-friendly is what defined us. Help us make this world a brighter place by choosing Sunperian.


  • •MOTION ACTIVATED - Enjoy a convenient way to brighten your space when the room is in use. Each motion sensor ceiling light detects when you are in range to automatically activate the light without the need to flip a light switch. This will come in handy when you walk by carrying groceries into your home or clothes to do laundry. Detection range is a 16ft area around the light at 90° and there is a 30s timer for automatic shut off to conserve energy.
  • •SELECTABLE COLORS - Picking a color for your closet lights can be a hassle when you are not sure what to go with. Sunperian ceiling mount motion sensor light give you the ability to choose between 3 different color temperatures with just a flick of the switch. You could use 3000K warm white, 4000K cool white, or 5000K daylight at any time to have the perfect lighting that you are looking for.
  • •DIRECT INSTALL - Power your motion ceiling light fixture directly to your 120V home wiring for reliable lighting. You won't have to worry about batteries needing to be replaced or your lights not working from losing it's charge. Installation can be done up to 8ft high with the included screws to your 4 inch junction box for a flush to ceiling finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.