Shop All Pendants
Sunpark
LED Pendant Light Fixture, Adjustable Hanging length, Clear Glass Shade
Mfr # P607D-05-E26 (No Bulb)
Zoro # G010920197
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Housing Finish Oil Rubbed Bronze
- Voltage 120V
- Shade Material Cold-formed steel
- Shade Type Clear Glass
Product Information
Dimensions
Diameter | 10 in |
Details
Color | Oil Rubbed Bronze |
Housing Finish | Oil Rubbed Bronze |
Voltage | 120V |
Shade Material | Cold-formed steel |
Shade Type | Clear Glass |
Standards | ETL/cETL Listed |
Color Temperature | 2700K |
Lumens Per Watt | 800 |
CRI | >80 |
Description
Meet our LED Pendant Light - a sleek and contemporary lighting solution designed for modern living. Crafted with precision from die-formed cold-rolled steel, its minimalist housing ensures durability and aesthetic appeal. The clear glass shade delivers uniform light distribution, making it a practical yet stylish addition to any space. With a compact 4.8in. OD x 1.0in. H canopy, this fixture adds a touch of elegance without overpowering the room. Operating at 120V, it's a reliable choice for various settings. The LED Bulb E26, ST21, 2700K is Energy Star Listed, dimmable, and omni-directional for customizable illumination bulb not included. Rest assured, our LED Pendant Light is ETL/cETL Listed for safety. Boasting an input voltage of 120V, 8W actual wattage dependent on the bulb, CRI of 80+ dependent on the bulb, and a 3000K color temperature dependent on the bulb, it combines efficiency with style. The clear glass shade and black finish result in a modern aesthetic, while the 10X9.9X36 dimensions offer versatility for any contemporary interior. Illuminate your space with this functional and chic lighting solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit (71A5390-001D)
- MATTEO LIGHTING Bulstrode's Workshop (X46100BK)
- ILC Replacement for Philips 90par38/hal/3fl 130v replacement light bulb lamp (90PAR38/HAL/3FL 130V PHILIPS)
- SURE-LITES Led Em, Nicad Bat, White (CU2-LED)
- SUNPARK Mini LED Pendant Light Fixture, Opal Glass (P117-1-62-E26 (No Bulb))
- TRINITY Bar Pendant Assembly (52023FC-ORB)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- DESIGNERS FOUNTAIN Midnight La 60 Watt 1 Light Matte Black Pendant with Clear Glass Dual Shade (D222M-12P-MB)
- BESA LIGHTING Domi Cord Pendant, Solare, Satin Nickel Finish, 1x5W LED (1XT-1743SL-LED-SN)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- Sunpark Pendants