Shop All Vanity Lights
Sunpark
Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish
Mfr # FL5524D-B-MCT-62
Zoro # G010920203
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Width 4.7 in
- Housing Finish Satin Nickel
- Voltage 120V ~ 277V
- Shade Material Cold-formed steel
Product Information
- Brand Sunpark
- MFR # FL5524D-B-MCT-62
- Zoro # G010920203
- Country of Origin China
- Category Vanity Lights
Dimensions
Width | 4.7 in |
Details
Color | Satin Nickel |
Item | Vanity Light |
Housing Finish | Satin Nickel |
Voltage | 120V ~ 277V |
Shade Material | Cold-formed steel |
Color Temp. | 3000K/3500K/4000K |
Fixture Wattage | 17W |
Lighting Certification | ETL/cETL Listed for Damp Locations, Energy Star |
Bulb Technology | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- FEIT ELECTRIC LED C7 E12 DL 4W 4PK (BP4C7/850/LED/4)
- ADVANCE 47 to 188 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S86-SC)
- SIGNIFY LED Recessed Troffer, 2x2,4000K, 3800 lm (2FGXG38B840-2-RS-UNV-DIM)
- SUNPARK LED Vanity Light Fixture, Satin Nickel Clear Glass (4479-A-62 (No Bulb))
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5324D-J-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish (FL5539D-G-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Oil Rubbed Bronze (FL5736D-MCT-30)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish (FL5539D-E-MCT-62)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- Sunpark Vanity Lights