Shop All Kids Chairs
Sunnywood
Sunnywood 4408WH WonkaWoo Deluxe Childrens Table And Chair Set; White
Mfr # 4408WH
Zoro # G004045295
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Shop Chair
Product Information
- Brand Sunnywood
- MFR # 4408WH
- Zoro # G004045295
- UPC # 619629144080
- Country of Origin China
- Category Kids Chairs
Details
Style | Shop Chair |
Description
For more than forty years, Sunnywood has been custom designing and manufacturing products for many corporations, big and small, around the world.The manufacturing processes we provide are Wood Working Products Metal & Rhinestone Jewelry Cut & Sewn Bags Plastic Injection Products Cast Iron Items. This division was established to bring our services and products to the doorstep of our North American customers. Traditional games under the trademark Sterling Costumes and Rhinestone Jewelry Bags and accessories for the dance and costume industries. Features
- WonkaWoo's Deluxe Children's Table & Chair Set includes table and 2 chairs
- A perfect addition to any pretend kitchen, reading nook, or playroom, this sturdy set is built for comfort and durability
- Each chair has a 70 lbs. Weight Limit
- Two beautiful finishes White or Espresso
- Color - White
- Dimension - 23.5 x 23.5 x 20 in.
- Item Weight - 30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18X36 Xl Wht Bath Mat (1982729)
- MELE & CO. Richmond Mele & Co 00772F09M Jewelry Box in Walnut (00772F09M)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- SAFCO Deep Boltless Shelving (5244BL)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Green Armless Shell, PK5 (53318-5-GREEN-NA-CH)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat (9012)
- VIRCO Analogy® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (AN18)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Green Apple (ZFLROCK15)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, Black (I 7336)
- HON Solve Series ReActiv Back Task Stool, Ink (HONSVSR1ACLC10T)
- ATLAS COMMERCIAL PRODUCTS Children's Resin Chiavari Chair, Pink (KRCC3PK)
- Sunnywood Kids Chairs