Shop All Paint Removers
Sunnyside
Xylene/Toluene Replacement Solvent, 1 gal
Mfr # 474G1
Zoro # G4357613
product price: $33.79
/ea
Sold in multiples of 6 for $202.74
$202.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Application Method Brush, Roller, Spray
- Base Type Solvent
- Container Size 1 gal
Product Information
- Brand Sunnyside
- MFR # 474G1
- Zoro # G4357613
- UPC # 076542001980
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Color | Clear |
Application Method | Brush, Roller, Spray |
Base Type | Solvent |
VOC Content | VOC Free |
Item | Xylene/Toluene Replacement Solvent |
Sub-Category | Xylene/Toluene |
Application | Thins Oil Based Paints, Lacquer, Varnishes, Epoxy, Adhesives, Anti-Rust, Porch and Deck Paints, Synthetic Enamels |
Features | Fast Drying |
Contains | Acetone, Parachlorobenzotrifluoride |
Scent | Strong |
Use Location | Exterior, Interior |
Container Type | Can |
For Use On | Equipment, Tools |
Flammability | Flammable |
Odorless | No |
Standards | ASTM D-1296, ASTM D-1298, ASTM D-156, ASTM D-56, CARB Compliant, OTC Compliant, SCAQMD Compliant |
VOC Content Weight Percentage | 77.2 % |
Materials Removed | Adhesive |
Strength | Regular |
VOC Compliant | Yes |
Product Form | Liquid |
Remover Type | Adhesive Remover |
Description
Xylene/Toluene Replacement Solvent, Materials Removed Adhesive, Remover Type Adhesive Remover, Contains Acetone, Parachlorobenzotrifluoride, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 1 gal, For Use On Equipment, Tools, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 77.2 Percent, Container Type Can, Application Thins Oil Based Paints, Lacquer, Varnishes, Epoxy, Adhesives, Anti-Rust, Porch and Deck Paints, Synthetic Enamels
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE 4in Black Plastic Paint Tray 12050C (022384120501)
- RUST-OLEUM Textured Spray Paint, White, Textured, 12 oz (7225830)
- ECLECTIC PRODUCTS Epoxy Sealer, Dark Gray, 2 lb, 20 sq ft (5400040G)
- MONARCH Drop Cloths 6 x 9 (8 oz) ( 1 Each) (DROP-6X9-8)
- SUNNYSIDE 1/2 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (65764A)
- SUNNYSIDE 1 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (657G1A)
- SUNNYSIDE 1/2 Gal Ready-Strip Advanced Safer Paint & Varnish Remover (65864A)
- SUNNYSIDE Mineral Spirits, Oil-Based, Can, 1 gal (803G1)
- SUNNYSIDE 1 Qt Back to Nature Ready-Strip Advanced Safer Paint & Varnish Remover (65832A)
- SUNNYSIDE 1 Qt Back to Nature Multi-Strip Advanced Professional Paint Remover (65732A)
- TOUGH GUY Graffiti Remover, 1 gal., Bottle, Odorless (36MG09)
- Sunnyside Paint Removers