Shop All Paint Removers
Sunnyside
Paint and Varnish Remover, 5 gal.
Mfr # 803G5
Zoro # G1858641
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 5 gal
- Application Method Brush, Cloth
- Base Type Oil
- VOC Content 772 g/L
Product Information
- Brand Sunnyside
- MFR # 803G5
- Zoro # G1858641
- UPC # 076542000846
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Color | Clear |
Application Method | Brush, Cloth |
Base Type | Oil |
VOC Content | 772 g/L |
Features | Low Odor |
Application | Household and Automotive Parts Degreaser, Thins Alkyd and Oil Paints, Varnishes, Enamels |
Contains | Mineral Spirits |
Item | Low Odor Mineral Spirits |
Sub-Category | Mineral Spirits |
Flammability | Flammable |
Product Form | Liquid |
Use Location | Exterior, Interior |
Container Type | Pail |
Materials Removed | Dirt, Grease |
Odorless | No |
Standards | ASTM D-1133, ASTM D-1218, ASTM D-1255, ASTM D-1266, ASTM D-1296, ASTM D-1298, ASTM D-130, ASTM D-1353, ASTM D-156, ASTM D-278, ASTM D-484, ASTM D-56, ASTM D-611, ASTM D-847 |
Strength | Regular |
For Use On | Brushes, Rollers, Spray Equipment |
VOC Content Weight Percentage | 77.2 % |
Remover Type | Paint and Varnish Remover |
Scent | Medium |
Description
Low Odor Mineral Spirits, Materials Removed Dirt, Grease, Remover Type Paint and Varnish Remover, Contains Mineral Spirits, Base Type Oil, Product Form Liquid, Strength Regular, Container Size 5 gal, For Use On Brushes, Rollers, Spray Equipment, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 77.2 Percent, Container Type Pail, Application Household and Automotive Parts Degreaser, Thins Alkyd and Oil Paints, Varnishes, Enamels, Application Method Brush, Cloth
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, NY, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1 Qt Red Mahogany Wood Finish Oil-Based Wood Stain (70007)
- KRYLON INDUSTRIAL Interior Paint, Semi-Gloss, Acrylic Base, White, 5 gal (K000Z6761-20)
- GRACO 60 Mesh Graco 60 Mesh Gun Filter (218131)
- VHT VHT S24-SP132 11 oz Engine Enamel Paint - Universal Gold (S24-SP132)
- SUNNYSIDE Paint/Varnish Remov, Petroleum Distillate (80332)
- SUNNYSIDE 1 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (657G1A)
- SUNNYSIDE Cleanup Solvent, 1 gal Can, Solvent Base (840G1)
- SUNNYSIDE Cleanup Solvent, 1 qt Can, Solvent Base (84032)
- SUNNYSIDE Acetone, 5 gal. Size (840G5)
- SUNNYSIDE 1 Gal Ready-Strip Advanced Safer Paint & Varnish Remover (658G1A)
- ZEP Ink/Graffiti Remover, Aerosol Can, PK12 (32401)
- Sunnyside Paint Removers