Shop All Paint Removers
Sunnyside
Paint and Varnish Remover, 1 gal.
Mfr # 639G1
Zoro # G1858547
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Application Method Brush
- Base Type Methylene Chloride
- VOC Content 181g/L
- Sub-Category Paint Strippers and Removers
Product Information
- Brand Sunnyside
- MFR # 639G1
- Zoro # G1858547
- UPC # 076542004707
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 gal |
Details
Application Method | Brush |
Base Type | Methylene Chloride |
VOC Content | 181g/L |
Sub-Category | Paint Strippers and Removers |
Features | Fast Acting, Non-Flammable |
Contains | Methylene Chloride |
Item | Paint and Varnish Remover |
Application | Removes Paint |
Description
Paint and Varnish Remover, Base Type Methylene Chloride, Application Removes Paint, Application Method Brush, Features Fast Acting, Non-Flammable, Sub-Category Paint Strippers and Removers, VOC Content 181g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD Foam Corner Roller (94013)
- TANIS BRUSH #4 Marking Paint Brush, White China Bristle (00284)
- RUST-OLEUM Rustic Slate, Flat, 12 Oz (285222)
- HELMSMAN Minwax Semi-Gloss Clear Oil-Based Spar Urethane 1 gal (13210000)
- SUNNYSIDE 1 Gal Ready-Strip Advanced Safer Paint & Varnish Remover (658G1A)
- SUNNYSIDE 1 Qt Back to Nature Ready-Strip Advanced Safer Paint & Varnish Remover (65832A)
- SUNNYSIDE 1/2 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (65764A)
- SUNNYSIDE Xylene/Toluene Replacement Solvent, 1 gal (474G1)
- SUNNYSIDE Acetone, 5 gal. Size (840G5)
- SUNNYSIDE Xylol Solvent, 1 gal. (822G1)
- ZIP STRIP Solvable Paint and Varnish Stripper 1 qt (53-521ZIPEXP)
- Sunnyside Paint Removers