Shop All Paint Activators & Additives
Sunnyside
Methyl Ethyl Ketone, 5 gal.
Mfr # 847G5
Zoro # G0578031
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Not Available
- Base Type Solvent
- Color White
- Container Size 5 gal
- Dry Time Not Available
Product Information
- Brand Sunnyside
- MFR # 847G5
- Zoro # G0578031
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Container Size | 5 gal |
Description
Methyl Ethyl Ketone, 5 Gallon, Materials Removed Adhesives, Epoxies, Lacquers, Polyester Resin, Contains Acetone, Base Type Solvent, Product Form Liquid, Container Size 5 gal, For Use On Fiberglass, Odorless No, VOC Content Weight Percentage 100 Percent, Application Removes Epoxies, Lacquers, Adhesives and Polyester Resins, Biodegradable No, Color White, Dry Time Not Available, Dry Time to Recoat Not Available, Flammability Flammable, Rinse Required Yes, Scent Pungent
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Paint Solidifier, 56.6L, Silicate Base (XB110R)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP108)
- RUST-OLEUM Chalked Paint, Matte, Chiffon Cream, 1 qt (329598)
- GENERAL FINISHES 1 Gal Clear Exterior 450 Topcoat Water-Based Topcoat, Semi-Gloss (GXSG)
- SUNNYSIDE Boiled Linseed Oil, 1 gal., Solvent (872G1S)
- SUNNYSIDE Sunnyside 873G1 Raw Linseed Oil In Meatl Can (204222)
- SUNNYSIDE Naphtha, 1 gal., PK4 (800G1S)
- SUNNYSIDE Boiled Linseed Oil, 1 Pt. (87216)
- SUNNYSIDE Raw Linseed Oil, 1 qt. (87332)
- SUNNYSIDE Sunnyside 87216 Boiled Linseed Oil; Pint (204214)
- VALSPAR 1 Qt M-Magenta Novocolor II Universal Colorant (8882N)
- Sunnyside Paint Activators & Additives