Shop All All Purpose Cleaners
Sunnyside
All Purpose Cleaner, 16 oz. Bag, Strong
Mfr # 64116
Zoro # G1858687
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Fragrance Strong
- Recommended Dilution 1/4 Cup to 2 gal.
- Color Clear
- Primary Chemical None
Product Information
- Brand Sunnyside
- MFR # 64116
- Zoro # G1858687
- UPC # 076542001850
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 16 oz. |
Container Size | 16 oz |
Degreaser Container Size | 16 oz. |
Cleaner Container Size | 16 oz |
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bag, 16 oz, Fragrance Strong, Ready to Use/Concentrated Concentrated, Recommended Dilution 1/4 Cup to 2 gal, 1/8 Cup to 2 gal, Primary Chemical None, Powder, Color White, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 9.9, pH Value Alkaline, Product Series No Series, Net Weight 1.17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFT SCRUB Bathroom Cleaner, Bottle, PK6 (15519)
- KANO 5 Gallon Floway, Degreaser, Industrial Strength, Multipurpose (FL051)
- UNGER Dryer and Vent, Brush (978290)
- BONA Microfib Deep Clean Pad (AX0003495)
- SUNNYSIDE All Purpose Cleaner, 64 oz. Bag, Strong (64164)
- VALSPAR Valspar Brand 1 Gallon Problem-Solver Wood Cleaner 140-8002 GL - Pack of 4 (80351180026)
- BISSELL TurboClean Bagless Carpet Cleaner 4.75 amps Standard Multicolored (2806)
- CLOROX Clean-Up All Purpose Cleaner with Bleach, 32 fl oz (1 quart) Original, 9 PK (CLO31221CT)
- CLOROX Scentiva Jasmine/Lavender Scent Deodorizing Multi-Purpose Cleaner Liquid 32 oz (31387)
- BETCO FIBERPRO Spot Bet Stain Remover, 32 fl oz (1 quart) Country Fresh, 12 PK (BET4251200)
- DIVERSEY Concentrated General Cleaner, 47.34 oz Bottle, Fragrance-Free, 2 PK (95019481)
- Sunnyside All Purpose Cleaners