Shop All Paint Removers
Sunnyside
Acetone, 5 gal. Size
Mfr # 840G5
Zoro # G6613700
product price: $116.99
/ea
Sold in multiples of 3 for $350.97
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
$350.97
Free 30-Day Returns
Key Features
- Color Clear
- Size 5 gal
- Application Method Brush
- Base Type Solvent
- Container Size 5 gal
Product Information
- Brand Sunnyside
- MFR # 840G5
- Zoro # G6613700
- UPC # 076542000983
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Color | Clear |
Application Method | Brush |
Base Type | Solvent |
VOC Content | VOC Free |
Item | Acetone |
Application | Removes and Thins Epoxies, Fiberglass and Other Resins, Latex Paint, Uncured Lacquers, Adhesives, Inks |
Contains | Acetone |
Features | Fast Drying, High Solvency Power |
Sub-Category | Acetone |
Product Form | Liquid |
Container Type | Pail |
Scent | Strong |
Remover Type | Paint Stripper and Remover |
Odorless | No |
Use Location | Exterior, Interior |
Flammability | Flammable |
Materials Removed | Adhesive, Epoxy Resin, Fiberglass Resin, Ink, Lacquer |
VOC Content Weight Percentage | 0% |
Standards | CARB Compliant, OTC Compliant, SCAQMD Compliant |
Description
Acetone, Materials Removed Adhesive, Epoxy Resin, Fiberglass Resin, Ink, Lacquer, Remover Type Paint Stripper and Remover, Contains Acetone, Base Type Solvent, Product Form Liquid, Container Size 5 gal, Application Removes and Thins Epoxies, Fiberglass and Other Resins, Latex Paint, Uncured Lacquers, Adhesives, Inks, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Pail, Application Method Brush, Color Clear
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Floor Grip - Gallon - Matte (S-CT-FGMTE1G)
- LINZER Project Select 2 in. Angle Trim Paint Brush (2123-2)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (705)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- SUNNYSIDE Cleanup Solvent, 1 qt Can, Solvent Base (84032)
- SUNNYSIDE Xylene/Toluene Replacement Solvent, 1 gal (474G1)
- SUNNYSIDE Cleanup Solvent, 1 gal Can, Solvent Base (840G1)
- SUNNYSIDE 1 Qt Back to Nature Ready-Strip Advanced Safer Paint & Varnish Remover (65832A)
- SUNNYSIDE 1/2 Gal Ready-Strip Advanced Safer Paint & Varnish Remover (65864A)
- SUNNYSIDE 1/2 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (65764A)
- DUMOND Watch Dog Lift Away Soy-Based Smooth Surface Graffiti Remover, 5 Gallon (8205)
- Sunnyside Paint Removers