Shop All Exercise Equipment
Sunny Distributor
Sunny Distributor SF-B1423 Belt Drive Indoor Cycling Bike
Mfr # SF-B1423
Zoro # G103739859
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunny Distributor
- MFR # SF-B1423
- Zoro # G103739859
- Country of Origin United States
- Category Exercise Equipment
Description
Features
- The new standard in home fitness! Sunny Health & Fitness Belt Drive Indoor Cycling Bike offers all of the necessities for an amazing cycling workout along with any and everything all at-home fitness enthusiasts could wish for
- It's smoother, quieter belt drive operation and total portability with transportation wheels, your home will transform into a gym and back in no time
- Exercising in the comfort of your own home has never been so easy, convenient, or fun
- Its fully adjustable handlebars and high density padded seat offer a completely customizable experience for ultimate user experience and compatibility
- Featuring a LCD screen displaying time, speed, distance, calories burned, and scan, tracking your progress toward wellness couldn't be simpler
- The heavy duty steel frame with bottle holder and press down breaking system with adjustable resistance provide a safe, efficient, versatile cycling workout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA SPRAY-AWAY QUICK CONNECT GARDEN HOSE ADAPTER (PF247007)
- PLUMB TECH 3/4-in. x 50' Black Nitrile Rubber Multi-Purpose Hot/Cold Water Hose, Home & Garden, 300 PSI (CGE34050)
- RAYPAK ProTek Shield Assembly (017960F)
- MAURITZON 6 ft x 10 ft 20 Mil Tarp, White, Clear PVC (T-PVC20-0610)
- SUNNY DISTRIBUTOR Sunny Distributor SF-B1002 Indoor Cycling Bike (SF-B1002)
- GOFIT Men's Sport-Tac Pro Trainer Gloves (Medium) (GF-DTAC2-MED)
- GOFIT Foot and Hand Massage Roller (GF-FRMR)
- FABRICATION ENTERPRISES CanDo® Vinyl-Coated Cast Iron Dumbbell, Green, 3 lb. (10-0552-1)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1201 60 in. Baseline Gulick Measurement Tape; Plastic Case (12-1201)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Blue Yoga Blocks Blue Yoga Blocks; Set of 2 (Blue Yoga Blocks)
- FABRICATION ENTERPRISES CanDo® SoftGrip® Hand Weight, 5 lb., Gold, 1 Pair (10-0357-2)
- Sunny Distributor Exercise Equipment