Shop All Outdoor Wall Lights
Sunlite
Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K
Mfr # 88681-SU
Zoro # G203964908
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Length 3.5
- Watts 12
- Lumens 800
- Finish Black
Product Information
- Brand Sunlite
- MFR # 88681-SU
- Zoro # G203964908
- UPC # 653703886817
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.75 |
Height | 9.75 |
Length | 3.5 |
Overall Height | 9.75 |
Depth | 4.08 |
Overall Length | 3.5 |
Overall Width | 7.75 |
Details
Voltage | 120 |
Watts | 12 |
Lumens | 800 |
Finish | Black |
CRI | 80 |
Color Temperature | 3000K/4000K/5000K |
Fixture Housing Color | Black |
Fixture Rated Life | 50000 hr |
Housing Material | Aluminum & Steel |
Description
Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. The classic lantern style design with black metal frame holds an opaque white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long 50,000 hour lifespan for years of maintenance-free service. Output is a bright 800 lumens (75 watt equivalent) while only using 12 watts of electricity. Estimated annual energy costs are $1.45 based on 3hrs/day at $0.11/KwH. Fixture measures 7.75 in wide, 9.75 in high, and 4.08 in deep. ETL Listed for wet location installation. IP42 Rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Fluorescent Linear Lamp, T8, Warm, 3000K (F32T8/SPX30/ECO/CVG)
- ILC Replacement for Amsco Examiner 10 120v replacement light bulb lamp (EXAMINER 10 120V AMSCO)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-835/IF10/P/DIM 10/1)
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Wht, 3in L (L6020WH)
- SUNLITE 30 in. Black LED CCT Color Tunable 3000K 4000K 5000K Outdoor Decorative Wall Lantern Light Sconce (91167-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K (88680-SU)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- COOPER LIGHTING Dual Solar Motion Light (SLMT1000B)
- WESTINGHOUSE 434BLK Coach Lantern (66983)
- Sunlite Outdoor Wall Lights