Shop All Outdoor Wall Lights
Sunlite
Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K
Mfr # 88680-SU
Zoro # G003964917
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Length 4.08
- Watts 12
- Lumens 800
- Finish Black
Product Information
- Brand Sunlite
- MFR # 88680-SU
- Zoro # G003964917
- UPC # 653703886800
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.95 |
Height | 12.1 |
Length | 4.08 |
Overall Width | 7.95 |
Overall Length | 4.08 |
Depth | 5.67 |
Overall Height | 12.1 |
Details
Voltage | 120 |
Watts | 12 |
Lumens | 800 |
Finish | Black |
Fixture Housing Color | Black |
Color Temperature | 3000K/4000K/5000K |
Housing Material | Aluminum & Steel |
Fixture Rated Life | 50000 hr |
CRI | 80 |
Description
Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. The classic lantern style design with black metal frame holds an opaque white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long 50,000 hour lifespan for years of maintenance-free service. Output is a bright 800 lumens (75 watt equivalent) while only using 12 watts of electricity. Estimated annual energy costs are $1.45 based on 3hrs/day at $0.11/KwH. Fixture measures 7.95 in wide, 12.10 in high, and 5.67 in deep. ETL Listed for wet location installation. IP42 Rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO LED METAL PENLIGHT 100 LUM BLK (BYMT-100)
- ILC Replacement for Osram Sylvania O-54432 replacement light bulb lamp (O-54432 OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- ILC Replacement For PANASONIC EFT28E28 (WW-46K2-0)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- SUNLITE 30 in. Black LED CCT Color Tunable 3000K 4000K 5000K Outdoor Decorative Wall Lantern Light Sconce (91167-SU)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- PROGRESS LIGHTING LED One-Light Small Wall Sconce, Nickel (P710010-009-30)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 5000 K (TWX3 LED ALO 50K MVOLT DDBTXD)
- Sunlite Outdoor Wall Lights