Shop All LED Under Cabinet Lighting
Sunlite
Sunlite LED Linkable Under Cabinet Light Fixture 12" 3000K ETL Listed
Mfr # 53071-SU
Zoro # G1722844
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunlite
- MFR # 53071-SU
- Zoro # G1722844
- UPC # 653703530710
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Sunlite Linkable LED Under Cabinet Fixtures are an energy efficient lighting solution for kitchens, bathrooms, offices, workbenches, and more. Each 12-inch fixture has 26 LEDs built-in that never need replacing. They feature a long 35,000 hour life span for years of reliable service. They are instant on at full brightness with no buzzing or flickering. Output is a bright 320 lumens with a Warm White color temperature at 3000K. Fixtures can be linked together directly with built-in male/female connectors. Or use the included connector cord to space them father apart. Each fixture has an on/off switch so they can be operated independently and includes mounting hardware, instructions, and a 5-foot power cord that plugs into any standard 120 volt outlet. These indoor fixtures are ETL Listed for safety and quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 6958 replacement light bulb lamp (6958 PHILIPS)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs Q50JCG14 (Q50JCG14)
- ATLITE - EMERGENCY Sp-Rfledhead (SP-RFLEDHEAD)
- SUNLITE LED Under Cabinet Light 12" (LFX/UC/HW/30K/90CRI/BK)
- SUNLITE LED 46 In. Linkable Under Cabinet Fixture Plug-In, CCT 30K-50K, 50,000 Hour Life, ETL listed (53110-SU)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- QUICKWAY IMPORTS Slim LED Light Under Cabinet Kitchen Lighting 20 Watt 6700K Daylight 50,000 Hour Lifetime, 23 Inch (QI004495.S)
- ELCO LIGHTING Outdoor 120V LED Rope Light (EDU2LEDCW150)
- JESCO SLEEK LED 12" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/40-W)
- Sunlite LED Under Cabinet Lighting