Shop All LED Retrofit Kits
Sunlite
Square LED Retrofit Fixture, 4000K, Cool W
Mfr # LFX/RDL/4S/10W/D/E/40K
Zoro # G3921393
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 700
- Dimmable Yes
- Voltage 120
- Width 4.92
- CRI 80
Product Information
- Brand Sunlite
- MFR # LFX/RDL/4S/10W/D/E/40K
- Zoro # G3921393
- UPC # 653703892788
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 4.92 |
Height | 2.72 |
Size | 4" |
Depth | 4.92 |
Details
Item | Square LED Retrofit Fixture,4000K,Cool W |
Lumens | 700 |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 4000K |
CRI | 80 |
Warranty | 5 Years |
Wattage | 10 |
Finish | White |
Mounting | Recessed |
Beam Spread | 100° |
Location Rating | UL Listed - Wet Location |
Material | Aluminum & Plastic |
Color | Cool White |
Average Rated Life (Hours) | 50000 |
Description
Square LED Retrofit Fixture,4000K,Cool W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 2700K (LED-7334-27K-G2)
- NIGHTSTICK Red AA, 200 (XPP-5418RX-K01)
- HALO Adjustable Reflector, 3004 (3004SN)
- NICOR LIGHTING Nicor Lighting SK24 2 x 4 ft. Surface Mount Frame Kit for LED Troffer; White (SK24)
- SUNLITE Round LED Retrofit Fixture, 5000K, Super W, Wattage: 10 (LFX/RDL/4R/10W/E/D/50K)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 4000K, C (LFX/JDL/BF/6R/15W/E/D/40K)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- STRAITS LED, 4 ft., T8BC Tubes, 15W, 4000K, Frost, G13 (11052437)
- ASD LIGHTING Light, LED, Retrofit Kit, 11.5W, 4K (ASD-DL01D6-11.5W-40)
- Sunlite LED Retrofit Kits