Shop All Plastic Sheets
Sunlite
Polycarbonate multiwall sheet 48 L x 24 W x
Mfr # 400995
Zoro # G010065331
product price: $85.19
/pk 5, $17.04/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Width 24
- Plastic Length 48
- Plastic Color Clear
- Height 0.16
Product Information
- Brand Sunlite
- MFR # 400995
- Zoro # G010065331
- UPC # 763552440440
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 |
Plastic Length | 48 |
Height | 0.16 |
Depth | 0.16 |
Details
Item | multiwall sheet |
Plastic Material | Polycarbonate |
Plastic Color | Clear |
Includes | 5 multiwall panels |
For Use With | SUNLITE |
Description
Sunlite is a multi-wall polycarbonate panel that is lightweight, yet impact resistant, and offers high light transmission. Its multi-wall structure adds strength and rigidity as well as insulation value. Sunlite panels are easy to handle, cut and install by homeowners or contractors using ordinary, everyday tools. Aesthetically pleasing, the panels are ideal for a wide variety of home improvement and hobby and craft projects around your home or garden.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 8" W x 1/2" Thick (BULK-PS-UHMWB-59)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.075", Pk10 (MSA075-10)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A (BULK-RS-H60-206)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1-1/4" Thick (BULK-PS-UHMW-529)
- SUNLITE Polycarbonate multiwall sheet 48 L x 48 W x (193181)
- SUNLITE Polycarbonate multiwall sheet 48 L x 24 W x (193179)
- BERRY PLASTICS 10X25 6Mil Clr Sheeting (626196)
- PROFESSIONAL PLASTICS Clear/Blue PVC Sheet, 0.375 X 48.000 X 96.000 [Each] (SPVCCB.375X48.000X96.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/32" Thick (BULK-PS-PS-566)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 1/4" Thick (BULK-PS-AC-180)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-UHMWB-2)
- Sunlite Plastic Sheets