Shop All Plastic Sheets
Sunlite
Polycarbonate multiwall sheet 48 L x 24 W x
Mfr # 193179
Zoro # G810065326
product price: $87.25
/pk 5, $17.45/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Width 24
- Plastic Length 48
- Plastic Color Bronze
- Includes 7 multiwall panels
Product Information
- Brand Sunlite
- MFR # 193179
- Zoro # G810065326
- UPC # 763552443144
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 |
Plastic Length | 48 |
Depth | 0.16 |
Height | 0.16 |
Details
Item | multiwall sheet |
Plastic Material | Polycarbonate |
Plastic Color | Bronze |
Includes | 7 multiwall panels |
For Use With | SUNLITE |
Description
Sunlite is a multi-wall polycarbonate panel that is lightweight, yet impact resistant, and offers high light transmission. Its multi-wall structure adds strength and rigidity as well as insulation value. Sunlite panels are easy to handle, cut and install by homeowners or contractors using ordinary, everyday tools. Aesthetically pleasing, the panels are ideal for a wide variety of home improvement and hobby and craft projects around your home or garden.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Red SBR Rubber Roll - 60A - 1/8" Thick x 36" Wide x 8 ft. Long (BULK-RS-RSBR60-80)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.060" Thick (BULK-PS-PC-570)
- ZORO SELECT Oil Hard Drill Rod, O1, 5/64, 0.0781 In (O1D5646)
- ZORO SELECT Green HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM89)
- SUNLITE Polycarbonate multiwall sheet 48 L x 48 W x (193181)
- SUNLITE Polycarbonate multiwall sheet 48 L x 24 W x (400995)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.000 X 48.000 X 48.000 [Each] (SMARINITE1.000X48.000X48.000)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.375" Thick (1ZAR3)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 32" W x 1/8" Thick (BULK-PS-UHMWB-13)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 12 L x 24 W x 0.284 Thick (22561)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.187 X 48.000 X 96.000 [Each] (SLDPENA.187X48.000X96.000)
- Sunlite Plastic Sheets