Shop All Fluorescent Light Bulbs
Sunlite
PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK
Mfr # 40593-SU
Zoro # G811224258
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable No
- Bulb Color Temp. 6500K
- Light Color Ultra Daylight
Product Information
- Brand Sunlite
- MFR # 40593-SU
- Zoro # G811224258
- UPC # 653703405933
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Item | Compact Fluorescent Plug-in |
Dimmable | No |
Bulb Color Temp. | 6500K |
Light Color | Ultra Daylight |
Description
Sunlite's triple U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 21067 lm (IBE 22LM MVOLT 40K)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 84.3,592L, 3000K (OLB F 8 30K)
- SUNSHINE LIGHTING Sunlite® FB31/SP835 31W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, Neutral White (30270-SU)
- CURRENT GE 9W DuskDawn Bulb (93121487)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20284)
- ILC Replacement for SATCO CFD18W/4P/841 (CFD18W/4P/841 SATCO)
- ILC Replacement for Baltoro LLC 9024b replacement light bulb lamp (9024B BALTORO LLC)
- Sunlite Fluorescent Light Bulbs