Shop All Fluorescent Light Bulbs
Sunlite
PLD18/E/SP27K 2700K Fluorescent 18W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-2, 10PK
Mfr # 40544-SU
Zoro # G811224128
product price: $35.99
/pk 10, $3.60/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24q2
- Dimmable No
- Average Bulb Life 10000 hrs
- Lumens 1080
- Light Color Warm White
Product Information
- Brand Sunlite
- MFR # 40544-SU
- Zoro # G811224128
- UPC # 653703405445
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | G24q2 |
Dimmable | No |
Average Bulb Life | 10000 hrs |
Lumens | 1080 |
Item | Compact Fluorescent Plug-in |
Bulb Color Temp. | 2700K |
Light Color | Warm White |
Description
Sunlites double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F32t8/c50/eco replacement light bulb lamp, 25PK (F32T8/C50/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse 04802 replacement light bulb lamp (04802 WESTINGHOUSE)
- FEIT ELECTRIC OM60-830-LED-4 Dimmable LED Bulb - (3516317)
- ILC Replacement for Lithonia Ps1400 (PS1400 LITHONIA)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- SHAT-R-SHIELD Fluorescent, 14W, T5, 3000K, PK40 (79520)
- ILC Replacement for Sylvania Cf13dd/e/827/eco replacement light bulb lamp (CF13DD/E/827/ECO SYLVANIA)
- Sunlite Fluorescent Light Bulbs