Shop All Fluorescent Light Bulbs
Sunlite
PL9/SP30K 2-Pin Fluorescent 9W 3000K U Shaped PL CFL Twin Tube Plugin Light Bulbs w/G23 Base, 10PK
Mfr # 40503-SU
Zoro # G411224184
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G23
- Average Bulb Life 10000 hrs
- Length 1.25 in
- Lumens 530
- Dimmable No
Product Information
- Brand Sunlite
- MFR # 40503-SU
- Zoro # G411224184
- UPC # 653703405032
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 1.25 in |
Width | 0.81 in |
Details
Bulb Base Type | G23 |
Item | Compact Fluorescent Plug-in |
Average Bulb Life | 10000 hrs |
Lumens | 530 |
Dimmable | No |
Bulb Color Temp. | 3000K |
Light Color | Soft White |
Description
Sunlite's U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cylinder Lens Collection White 6-Inch Round Cylinder Cover (P860046-030)
- ILC Replacement for Norman Lamps 50a19/fr-277v replacement light bulb lamp, 2PK (50A19/FR-277V NORMAN LAMPS)
- ILC Replacement for Airequipt MFG Autostack 550 replacement light bulb lamp (AUTOSTACK 550 AIREQUIPT MFG)
- SHAT-R-SHIELD LED Floodlight, 90W, Fixture 120V, 5000K (090HY50STFRVLN000001)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- ILC Replacement for Sylvania 21134 replacement light bulb lamp, 2PK (21134 SYLVANIA)
- ILC Replacement for LIGHTS OF AMERICA RB15T8 (RB15T8 LIGHTS OF AMERICA)
- Sunlite Fluorescent Light Bulbs